Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (0.4375x0.9063x0.3125 in
- Mfr # WR1607-2RS
- Zoro # G024972748
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Closure
Double Seals
Number of Rows
Single
ABEC Rating
ABEC-1
Outside Diameter
29/32 in
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1607-2RS
- Zoro #
- G024972748
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Seals
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Item
- Radial Ball Bearing
Dimensions
- Outside Diameter
- 29/32 in
- Bore Diameter
- 0.438 in
Description
Similar to: 1607-2RS, WR1607-2RS is a WR1600 Series double sealed single row radial ball bearing with a 0.4375 inch bore, 0.9063 inch outside diameter, and 0.3125 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Its compact outside diameter and sealed construction make it useful for small shaft assemblies where grease retention and rolling element protection are important. Double rubber seals help protect the bearing in equipment exposed to dust, debris, or moisture. Commonly used in small motors, hobby equipment, compact wheels, light-duty gear drives, and precision mechanical assemblies. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1607-2RS Series: WR1600 Series Inner Diameter (ID): 0.4375 inch Outer Diameter (OD): 0.9063 inch Width (W): 0.3125 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small motors Hobby equipment Compact wheels Light-duty gear drives Precision mechanical assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.