V-Belt, Conti V Standard, B55, B, Polybutadiene Rubber, 58 in, 21/32 in Top Width
- Mfr # B55
- Zoro # G5240431
product price:Â
$
16.85
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V Standard
V-Belt Section
B
Industry Number
B55
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B55
- Zoro #
- G5240431
- UPC #
- 037256045684
- Country of Origin
- Germany
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V Standard
- V-Belt Section
- B
- Industry Number
- B55
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Wrapped
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 1
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 58 in
- Belt Trade Size
- B
- Nominal Length
- 58 in
Description
The CONTINENTAL - B55 is a Classical V-Belt, an essential component in power transmission applications. This mechanical device is intended for use in transferring power between rotating shafts, commonly found in industrial machinery or heavy-duty vehicles. Made from Polybutadiene material, this belt is constructed with a focus on durability and potential handling of high torque levels.
Key Features of the CONTINENTAL - B55 Classical V-Belt:
- Belt Material: Constructed from Polybutadiene for enhanced durability and flexibility.
- Construction: The wrapped construction is designed for potentially better grip and intended efficiency in power transmission.
- For Use With: Suitable for multiple belt systems enhancing its versatility across various industrial applications.
- Temperature Range: Rated for operation within a temperature range of -40 Degrees to 140 Degrees F, performance may vary based on conditions.
- Number of Ribs: Features one rib which is designed to potentially enhance grip and distribute load, which could improve power transmission efficiency.
- Outside Length & Top Width: Measures 58 inches in outside length and has a top width of 21/32 inch ensuring proper fit and tension in machinery drive systems.
- V-Belt Section & Type: Classified under 'B' section indicating its dimensions and compatibility with certain machinery. It's classified as a classical type V-Belt, often used in applications involving high torque levels. Efficiency may vary depending on usage conditions."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.