Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V Standard, C225, C, 229 in, 7/8 in Top Width
- Mfr # 20042260
- Zoro # G510918595
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical
Belt Series
Conti V Standard
V-Belt Section
C
Top Width
7/8 in
Thickness
0.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20042260
- Zoro #
- G510918595
- UPC #
- -
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Conti V Standard
- V-Belt Section
- C
- Industry Number
- C225
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Resistance Properties
- Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Edge Construction
- Wrapped
- Application
- Multiple V-Belt Drives where High-Shock Load and Heavy Duty Loads are Encountered, Operating at High Speeds Over Small Diameter Pulleys and Short Center Distances
- Belt Material
- Neoprene
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -30 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 7/8 in
- Thickness
- 0.53 in
- Outside Length
- 229 in
- Belt Trade Size
- C
- Nominal Length
- 229 in
Description
V Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number C225, Outside Length 227 in, Reinforcing Cord Material Polyester, Thickness 0.53 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Application Multiple V-Belt Drives where High-Shock Load and Heavy Duty Loads are Encountered, Operating at High Speeds Over Small Diameter Pulleys and Short Center Distances, Belt Series V, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.