V-Belt, Conti V Standard, C96, C, 100 in, 7/8 in Top Width
- Mfr # 871000
- Zoro # G708229632
product price:Â
$
83.79
/ea
Key Features
V-Belt Type
Classical
Belt Series
Conti V Standard
V-Belt Section
C
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 871000
- Zoro #
- G708229632
- UPC #
- 037256198557
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Conti V Standard
- V-Belt Section
- C
- Industry Number
- C96
- Number of Ribs
- 1
- Reinforcing Cord Material
- Kevlar
- Standards
- ISO1813
- Minimum Operating Temperature
- -67 Degrees F
- Maximum Operating Temperature
- 158 Degrees F
- Application
- Lawn and Garden
- Belt Material
- Rubber Compound
- Resistance Properties
- Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Static Conductivity
- Static Conductive
Dimensions
- Top Width
- 7/8 in
- Thickness
- 0.53 in
- Outside Length
- 100 in
- Belt Trade Size
- C
- Nominal Length
- 100 in
Description
Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number C96, Number of Bands 1, Outside Length 100 in, Reinforcing Cord Material Aramid, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant, Standards ISO1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.