Shop CONTINENTAL

V-Belt, EPDM, 157" L, Polyester

  • Mfr # 21134107

  • Zoro # G223648901


product price:  $68.05
/ea

Key Features

Reinforcing Cord Material
Polyester
Industry Number
BX154
System of Measurement
Inch
Thickness
13/32 in
Outside Length
157 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21134107
Zoro #
G223648901
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
13/32 in
Outside Length
157 in
Belt Trade Size
BX
Top Width
21/32 in

Details

Item
Cogged V-Belt
Reinforcing Cord Material
Polyester
Industry Number
BX154
System of Measurement
Inch
Groove Angle
38 Degrees
Belt Series
Conti(R) VX Advanced
Number of Ribs
1
Belt Material
EPDM

Description

Power Tranmission Belt, Belt Material EPDM, Industry Number BX154, Outside Length 157 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Cogged, Belt Series Conti(R) VX Advanced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.