Shop CONTINENTAL

V-Belt, EPDM, 161" L, Polyester

  • Mfr # 21134108

  • Zoro # G323649402


product price:  $69.55
/ea

Key Features

Belt Trade Size
BX
Thickness
13/32 in
Number of Ribs
1
Reinforcing Cord Material
Polyester
Outside Length
161 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21134108
Zoro #
G323649402
UPC #
-
Country of Origin
Mexico

Dimensions

Belt Trade Size
BX
Thickness
13/32 in
Outside Length
161 in
Top Width
21/32 in

Details

Item
Cogged V-Belt
Number of Ribs
1
Reinforcing Cord Material
Polyester
Groove Angle
39 Degrees
Belt Material
EPDM
Industry Number
BX158
System of Measurement
Inch
Belt Series
Conti(R) VX Advanced

Description

Power Tranmission Belt, Belt Material EPDM, Industry Number BX158, Outside Length 161 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Cogged, Belt Series Conti(R) VX Advanced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.