Shop CONTINENTAL

V-Belt, SPA1382, 1,382 mm

  • Mfr # 20906827

  • Zoro # G421726715


product price:  $29.15
/ea

Key Features

V-Belt Section
SPA
Temp. Range
-55 Degrees to 70 Degrees C
Outside Length
1,382 mm
Material
Synthetic Rubber
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20906827
Zoro #
G421726715
UPC #
037256550348
Country of Origin
India

Dimensions

Outside Length
1,382 mm
Top Width
13 mm
Thickness
10 mm
Belt Trade Size
SPA

Details

V-Belt Section
SPA
Temp. Range
-55 Degrees to 70 Degrees C
Item
Metric V-Belt
Material
Synthetic Rubber
Number of Ribs
1
Reinforcing Cord Material
Polyester
Belt Series
CONTI-V Wrapped
Industry Number
20906827
Profile Type
Single-Sided
System of Measurement
Metric

Description

V-Belt, Industry Number SPA1382, Outside Length 1,382 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 13 mm, Belt Trade Size SPA, V-Belt Type Wedge, Belt Series Conti(R) V Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.