Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 152 mm H

  • Mfr # DN 114 DH 152 IN 50

  • Zoro # G211208155


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
3,415 lbf
Overall Height
152 mm
Isolator Material
Natural Rubber
Overall Diameter
4.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN 114 DH 152 IN 50
Zoro #
G211208155
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
152 mm
Overall Diameter
4.48 in

Details

Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
3,415 lbf
Isolator Material
Natural Rubber
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
167 Degrees F
Item
Vibration-Isolating Mount
Shape
Cylindrical

Description

Vibration-Isolating Mount, Overall Diameter 4.48 in, Stud Length Not Applicable, Thread Size Not Applicable, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Not Applicable, Tap Depth Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.