Zoro Homepage

Vibration-Isolating Mount, 178 mm H

  • Mfr # DN 140 DH 178 IN 50

  • Zoro # G711208143


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Shape
Cylindrical
Operating Temperature - Maximum
167 Degrees F
Load Downward Compression - Maximum
5,587 lbf
Overall Diameter
5.5 in
Isolator Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN 140 DH 178 IN 50
Zoro #
G711208143
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
5.5 in
Overall Height
178 mm

Details

Shape
Cylindrical
Operating Temperature - Maximum
167 Degrees F
Load Downward Compression - Maximum
5,587 lbf
Item
Vibration-Isolating Mount
Isolator Material
Natural Rubber
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Overall Diameter 5.5 in, Stud Length Not Applicable, Thread Size Not Applicable, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Not Applicable, Tap Depth Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.