Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Hose

  • Mfr # CR100-05

  • Zoro # G713328184


product price: $33.65
/ea

Key Features

Hose Inside Dia.
1 in
Hose Length
5 ft
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR100-05
Zoro #
G713328184
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
5 ft
Hose Outside Dia.
1 1/2 in

Details

Item
Washdown Hose
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
Hose Tube Material
EPDM
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
300 psi
Vacuum Rating
Not Rated
Hose Reinforcement Material
Fiber
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F

Description

Washdown Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.