Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose, 3" ID x 10 ft., Green

  • Mfr # SP300-10CN-G

  • Zoro # G6139209


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Fitting Type
Cam and Groove C x MNPT
Fitting Size
3 in x 3 in
Bend Radius
12 in
Burst Pressure
195 psi
Hose Inside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP300-10CN-G
Zoro #
G6139209
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3 in x 3 in
Bend Radius
12 in
Hose Inside Dia.
3 in
Hose Fitting B Size
3 in
Hose Length
10 ft
Hose Outside Dia.
3 3/8 in
Hose Fitting A Size
3 in

Details

Item
Water Suction and Discharge Hose
Fitting Type
Cam and Groove C x MNPT
Burst Pressure
195 psi
Standards
3-A, FDA, USDA
Vacuum Rating
29 in Hg
Hose Cover Material
PVC
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Safety Factor
3:1
Hose Tube Material
PVC
Hose Color
Green
Hose Fitting A Type
Cam and Groove C
Hose Reinforcement Material
PVC
Max. Working Pressure @ 70 F
65 psi
Temp. Range
0 Degrees to 158 Degrees F
Hose Fitting B Type
MNPT
Fitting Material
Aluminum x Aluminum
Hose Fittings
Aluminum 3 in Cam and Groove C x Aluminum 3 in MNPT
Hose Configuration
Coupled Assembly
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/8 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 12 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.