Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # WST300-25

  • Zoro # G213328400


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
6 in
Hose Inside Dia.
3 in
Vacuum Rating
29 in of Hg
Temp. Range
-13 Degrees to 140 Degrees F
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST300-25
Zoro #
G213328400
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
6 in
Hose Inside Dia.
3 in
Hose Length
25 ft
Hose Outside Dia.
3 3/4 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Temp. Range
-13 Degrees to 140 Degrees F
Hose Cover Material
PVC
Hose Configuration
Bulk Hose
Standards
No Standards Met
Max. Working Pressure @ 70 F
100 psi
Hose Tube Material
PVC
Hose Reinforcement Material
Synthetic Fabric Braid; PVC Helix
Hose Color
Clear, Orange
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
140 Degrees F
Burst Pressure
300 psi
For Media Type
Water
Safety Factor
3:1

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.