Zoro Homepage

Water Suction Hose, 3" ID x 10 ft.

  • Mfr # SP300-10-G

  • Zoro # G6155692


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Bend Radius
10 in
Max. Working Pressure @ 70 F
65 psi
Temp. Range
0 Degrees to 158 Degrees F
Safety Factor
3:1
Hose Reinforcement Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP300-10-G
Zoro #
G6155692
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
10 in
Hose Inside Dia.
3 in
Hose Length
10 ft
Hose Outside Dia.
3 3/8 in

Details

Item
Water Suction and Discharge Hose
Max. Working Pressure @ 70 F
65 psi
Temp. Range
0 Degrees to 158 Degrees F
Safety Factor
3:1
Hose Reinforcement Material
PVC
Hose Color
Green
Standards
3-A, FDA, USDA
Hose Cover Material
PVC
Vacuum Rating
29 in of Hg
Burst Pressure
195 psi
Hose Configuration
Bulk Hose
Hose Tube Material
PVC
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/8 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 10 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.