Water Suction Hose, 3" ID x 50 ft.
Mfr # SP300-50-G
Zoro # G6156919
product price: $358.19
/eaKey Features
Bend Radius
10 in
Hose Configuration
Bulk Hose
Hose Cover Material
PVC
Burst Pressure
195 psi
Max. Working Pressure @ 70 F
65 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP300-50-G
Zoro #
G6156919
UPC #
-
Country of Origin
United States
Dimensions
Bend Radius
10 in
Hose Inside Dia.
3 in
Hose Length
50 ft
Hose Outside Dia.
3 3/8 in
Details
Item
Water Suction and Discharge Hose
Hose Configuration
Bulk Hose
Hose Cover Material
PVC
Burst Pressure
195 psi
Max. Working Pressure @ 70 F
65 psi
Hose Tube Material
PVC
Temp. Range
0 Degrees to 158 Degrees F
Vacuum Rating
29 in of Hg
Safety Factor
3:1
Standards
3-A, FDA, USDA
Hose Color
Green
Hose Reinforcement Material
PVC
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
0 Degrees F
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/8 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 10 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.