Water transfer hose
Mfr # 20016834
Zoro # G312530131
product price: $1,327.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Bend Radius
14 in
Hose Length
100 ft
Vacuum Rating
29 in of Hg
Hose Inside Dia.
3 in
Hose Reinforcement Material
Synthetic Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20016834
Zoro #
G312530131
UPC #
037256127687
Country of Origin
Canada
Dimensions
Bend Radius
14 in
Hose Length
100 ft
Hose Inside Dia.
3 in
Hose Outside Dia.
3 7/16 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Reinforcement Material
Synthetic Fabric
Temp. Range
-25 Degrees to 200 Degrees F
For Media Type
Water
Hose Cover Material
EPDM
Hose Tube Material
EPDM Synthetic Rubber
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
150 psi
Hose Color
Black
Safety Factor
3:1
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Temperature
200 Degrees F
Description
Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM Synthetic Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards Not Applicable, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Safety Factor 3:1, Bend Radius 14 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.