Water transfer hose
Mfr # 20762595
Zoro # G712530335
product price: $640.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Bend Radius
4 in
Hose Inside Dia.
2 in
Vacuum Rating
29 in of Hg
Hose Length
100 ft
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20762595
Zoro #
G712530335
UPC #
037256522482
Country of Origin
United States
Dimensions
Bend Radius
4 in
Hose Inside Dia.
2 in
Hose Length
100 ft
Hose Outside Dia.
2 7/16 in
Details
Item
Suction Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
100 psi
Hose Color
Clear
Hose Cover Material
PVC
Temp. Range
-13 Degrees to 140 Degrees F
Hose Reinforcement Material
Synthetic
Safety Factor
3:1
For Media Type
Water
Hose Tube Material
PVC
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
140 Degrees F
Description
Suction Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 7/16 in, Hose Length 100 ft, Hose Color Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 100 psi, Temp. Range -13 Degrees to 140 Degrees F, Standards Not Applicable, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic, Safety Factor 3:1, Bend Radius 4 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.