This item is Discontinued.

Continental Welding Hose, 3/16" ID x 12.5 ft. 20229274

Welding Hose, 3/16" ID x 12.5 ft. (Discontinued)

  • Mfr # 20229274
  • Zoro # G8805332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20229274
Zoro #
G8805332
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/16 in
Hose Length
12.5 ft
Fitting Size
3/16 in x 3/16 in
Bend Radius
1 7/8 in
Hose Fitting A Size
3/16 in
Hose Outside Dia.
7/16 in
Hose Fitting B Size
3/16 in

Details

Max. Working Pressure @ 70 F
200 psi
Fitting Type
F Crimp x F Crimp
Fitting Material
Brass x Brass
Hose Color
Green, Red
Temp. Range
-40 Degrees to 120 Degrees F
Standards
CGA
For Media Type
Oxygen , Acetylene
Item
Twin Line Welding Hose
Hose Cover Material
Nitrile
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Compatible Chemicals
Oxygen , Acetylene
Hose Fitting B Type
F Crimp
Burst Pressure
800 psi
Safety Factor
4:1
Hose Reinforcement Material
Fiber
Hose Grade
RM
Hose Configuration
Coupled Assembly
Hose Fitting A Type
F Crimp
Hose Tube Material
SBR
Hose Fittings
Brass 3/16 in F Crimp x Brass 3/16 in F Crimp

Description

Twin Line Welding Hose, Hose Inside Dia. 3/16 in, Hose Outside Dia. 7/16 in, Hose Length 12.5 ft, Hose Color Green, Red, Hose Tube Material SBR, Hose Cover Material Nitrile, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards CGA, Safety Factor 4:1, Bend Radius 1 7/8 in, Hose Configuration Coupled Assembly, Hose Grade RM, Hose Fitting A Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.