Shop All TV Mounts & Stands
Continuus
TV Wall Mount, For Up to 42" Screens, Blk
Mfr # LCIL200A
Zoro # G2882938
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 45
- Swivel Angle (Deg.) 15 Degrees
Product Information
- Brand Continuus
- MFR # LCIL200A
- Zoro # G2882938
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 7 in |
Overall Width (In.) | 5 in |
Overall Depth (In.) | 4 in |
Overall Width | 5 in |
Overall Height | 7 in |
Overall Depth | 4 in |
Compatible Diagonal Screen Size Maximum | 32 in |
Compatible Diagonal Screen Size Minimum | 32 in |
Details
Description
TV Wall Mount, Color Black, Finish Gloss, Overall Load Capacity 50 lb, Material Steel, Overall Width 5 in, Mounting Location Wall, Overall Height 7 in, Overall Depth 4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 32 in, Maximum Downward Tilt Angle 45 Degrees , Maximum Swivel Angle 15 Degrees , Maximum Upward Tilt Angle 45 Degrees , VESA Pattern 100x100, 200x100, 200x200, Features Silver U Hook, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! Stereo Headset w/ mic - Black (192-520400)
- SYNOLOGY Hat5310 - Hard Drive - 8 Tb - Sata 6Gb/S (HAT5310-8T)
- MIGHTY MAX BATTERY 12-Volt 8 Ah 135 CCA GEL Sealed Lead Acid Power Sports Battery (YTX9-BSGEL)
- ERGOGUYS Arabic And English Bilingual Keyboard (AEKEY)
- CONTINUUS TV Wall Mount, Black, 16" Overall H (CTM-3000)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- MOUNT-IT Monitor Mount Desk Stand For 22"-32" Monitors (MI-1757)
- CHIEF MANUFACTURING Wall Enc;16X9;Mti-D;Pre/Pst Inst (PAC525F)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White (BM464XLW)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- Continuus TV Mounts & Stands