Shop GAI-TRONICS
See all product information
Create Account
Emergency Telephone, Analog, Yellow
- Mfr # 393AL-002
- Zoro # G7477121
product price:Â
$
1,707.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Volume Control
Yes
Number of Lines
1
Caller ID
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393AL-002
- Zoro #
- G7477121
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 1/2 in
- Overall Depth
- 4 in
- Overall Width
- 8 in
- Fits Chest Size
Description
Emergency Telephone, Color Yellow, Material Aluminum, Mounting Location Surface, Product Type Emergency Call Boxes, Features (2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Pushbutton for Standard Keypad Dialing, Call Received when Lit LED, Monitored by TMA (Telephone Management Application) Software, Rugged Cast-Aluminum Enclosure with Powder-Coated Epoxy, Standard or Smart Operation, Telephone Line Powered, Voice Annunciation Option
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.