Zoro Homepage

11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F

  • Mfr # 4354

  • Zoro # G3291517


product price: $71.19
/ea

Key Features

Temp. Range (F)
-58 Degrees to 482 Degrees
Temp. Range (C)
-50 Degrees to 250 Degrees
Stem Length
8 in
Display
LCD
Battery Type
LR44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354
Zoro #
G3291517
UPC #
-
Country of Origin
China

Dimensions

Stem Length
8 in
Stem Dia.
8 in

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
-58 Degrees to 482 Degrees
Temp. Range (C)
-50 Degrees to 250 Degrees
Display
LCD
Battery Type
LR44
Calibration Certificate
NIST, FDA
Resolution
0.1 Degrees
Standards
ISO 17025 A2LA Accredited Calibration Laboratory
Features
Long Stem Allows for Taking Readings While Stirring, Simple (2) Button Operation and Degrees F/ Degrees C Switchable Range
Digital Display
LCD Display
Display Type
LCD

Description

Digital Thermometer, Stem Length 11.375 in, Not Applicable, Includes NIST-Traceable Certificate Yes, LCD Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.