NIST Certified 3-1/4" Stem Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F
- Mfr # PDT550-N
- Zoro # G4444067
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (F)
-58 Degrees to 572 Degrees F
Temp. Range (C)
-50 Degrees to 300 Degrees C
Stem Length
3.5 in
Accuracy
+/-1.8 Degrees F/1 Degrees C @ -22 to 302 Degrees F, +/-4 Degrees F/2 Degrees C Otherwise
Display
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDT550-N
- Zoro #
- G4444067
- UPC #
- 053533507768
- Country of Origin
- China
Dimensions
- Stem Length
- 3.5 in
- Manufacturers Warranty Length
- 1 yr
- Display Size
- 1/2 in H x 1 3/4 in W
- Digit Height
- 0.5 in
- Display Height
- 0.5 in
- Display Width
- 1.75 in
- Battery Size
- LR44
- Minimum Dry Immersion Depth
- 0.5 in
- Minimum Wet Immersion Depth
- 0.5 in
Description
Digital Thermometer, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 3.5 in, Pipe, Includes NIST-Traceable Certificate Yes, 1/2 in H x 1 3/4 in W Display with 4-Digit LCD - 1/2 in Digit Height, Digital
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.