Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Counter, Key Chain, 1-7/8 in.

  • Mfr # 3129

  • Zoro # G4099934


product price: $18.99
/ea

Key Features

Mounting
Hand Held
Reset Type
Push Button
Display
LCD
Number of Digits
5
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3129
Zoro #
G4099934
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.5 in
Width
0.5 in
Diameter
1.875 in
Overall Diameter
1 7/8 in
Overall Height
2 in

Details

Item
Digital Tally Counter
Mounting
Hand Held
Reset Type
Push Button
Display
LCD
Number of Digits
5
Input Type
Hand Operated
Special Features
Key-Chain and Wrist Strap
Color
Black
Includes
Battery, Metal Clip, Wrist Strap
Background Color
Silver
Mounting Style
Handheld
Features
Button Click for Count Confirmation
Digit Color
Black
Operation
Mechanical
Body Material
Plastic
Input Mechanism
Tally
Counts per Second - Maximum
15
Body Color
Black
Counter Display Type
LCD

Description

Digital Tally Counter, Input Type Hand Operated, Number of Digits 5, Mounting Hand Held, Depth 0.5 in, Width 0.5 in, Display LCD, Diameter 1.875 in, Reset Type Push Button, Special Features Key-Chain and Wrist Strap, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.