Zoro Homepage

Digital Hygrometer, Stand

  • Mfr # 4410

  • Zoro # G3304686


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
4 1/8 in
Application
Dew-Point and Wet-Bulb
Mounting
Desktop or Wall-Mount
Temp. Range (F)
-40 Degrees to 158 Degrees
Temp. Range (C)
-40 Degrees to 70 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4410
Zoro #
G3304686
UPC #
-
Country of Origin
China

Dimensions

Width
4 1/8 in
Height
4 1/8 in
Manufacturers Warranty Length
1 yr
Depth
1 in

Details

Item
Thermometer
Application
Dew-Point and Wet-Bulb
Mounting
Desktop or Wall-Mount
Temp. Range (F)
-40 Degrees to 158 Degrees
Temp. Range (C)
-40 Degrees to 70 Degrees
Calibration Certificate
NIST, FDA
Features
Displays Current, Min and Max Values for Dew Point, Wet Bulb, Humidity and Temperature
Battery Type
(2) AA Alkaline
Includes
(1) AA Battery
Celsius Switchable
Yes
Display Type
LCD
Temp. Accuracy (C)
+/-1 Degrees
Resolution
0.1 Degrees

Description

Digital Hygrometer, Primary Scale Humidity/Temperature, Includes NIST-Traceable Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.