Control Devices
Air Safety Valve, 1 In Inlet, 225 psi
Mfr # SW10-0A225
Zoro # G1579798
original price:
$64.79
22% off
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 in
- Preset Setting (PSI) 225 psi
- Rated CFM @ Set Pressure 1,814 cfm
- O-Ring Silicone
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hydraulic Reservoir, 70 gal. (UR70S)
- FERNCO FLEX DONUT 4""CI HUB X 3"" (P44U-305)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.75 Rod (212726)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 110-15 CI 1/4 NPT (OS) B)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (ST25-1A165)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (ST2512-1A150)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 200 psi (SB75-0A200)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SN50-1A125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (SA25-1L165)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1L150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi, Standards: ASME, CRN, NATIONAL BOARD (SA25-1L125)
- Control Devices Pneumatic Valves