Zoro Homepage

Air Safety Valve, 1/2 In Inlet, 150 psi

  • Mfr # SCB5010-0A150

  • Zoro # G2836267


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/2 in
(F)NPT Outlet (In.)
1 in
Preset Setting (PSI)
150 psi
Rated CFM @ Set Pressure
586 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB5010-0A150
Zoro #
G2836267
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/2 in
(F)NPT Outlet (In.)
1 in
Preset Setting (PSI)
150 psi
Rated CFM @ Set Pressure
586 cfm
Item
Air Safety Valve
O-Ring
Silicone
Max. Temp. (F)
250 Degrees F
Seal
Lead
Standards
ASME
Body Material
Cast Brass
Spring
Stainless Steel
Application
Piped or Directed Discharge
Seat
Brass

Description

Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, (F)NPT Outlet (In.) 1 in, Preset Setting (PSI) 150 psi, 586 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Cast Brass Body Material, Lead Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, Piped or Directed Discharge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.