This item is Discontinued.

Control Devices Air Safety Valve, 1/2 In Inlet, 225 psi SN50-1A225

Air Safety Valve, 1/2 In Inlet, 225 psi (Discontinued)

  • Mfr # SN50-1A225
  • Zoro # G1876771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN50-1A225
Zoro #
G1876771
UPC #
-
Country of Origin
United States

Details

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
225 psi
Rated CFM @ Set Pressure
459 cfm
Item
Air Safety Valve
Standards
ASME
Application
Compressed Air Safety Relief, High Temperature
Spring
Brass
Ball
Stainless Steel
Thread Coating
Vibra Seal
Seat
Brass
Seal
Lead
Max. Temp. (F)
400 Degrees F
Body Material
Brass

Description

Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 225 psi, 459 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Lead Seal, Stainless Steel Ball, Brass Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, Compressed Air Safety Relief, High Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.