Control Devices
Air Safety Valve, 1/4 In Inlet, 200 psi
- Zoro #: G3443246
- Mfr #: ST25-1A200
Hover or click to zoom Tap to zoom
Key Features
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 200
- Rated CFM @ Set Pressure: 178
- Thread Coating: Vibra Seal
- O-Ring: Silicone
- Standards: ASME, CRN, NATIONAL BOARD
- Application: Compressed Air Safety Relief, Standard / Low Flow
$7.69
Subtotal: $7.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Control Devices
- MFR #ST25-1A200
- Zoro #G3443246
- Country of OriginUnited States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 200 |
Rated CFM @ Set Pressure | 178 |
Thread Coating | Vibra Seal |
O-Ring | Silicone |
Standards | ASME, CRN, NATIONAL BOARD |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Spring | Stainless Steel |
Poppet | Resilient Silicone Elastomer |
Body Material | Brass |
Seal | Silicone |
Seat | Brass |
Max. Temp. (F) | 250 Degrees F |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 200 psi, 178 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Resilient Silicone Elastomer Poppet, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Control Devices #ST25-1A200
Explore more
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi SA25-1A050
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi, Body Material: Brass SA38-1L200
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi ST25-1A060
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 125 psi SW12-0A125
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 75 psi SW12-0A075
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 200 psi SB75-1A200
- CONTROL DEVICES Pneumatic Safety Valves ST25-0A040
- CONTROL DEVICES Hard Seat, Stainless Steel, 350 psi SA25-1A350
- CONTROL DEVICES Pneumatic Safety Valves SA25-1A215
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet SRV530-34-250 sst
- CONRADER Pressure Relief Valve, Brass Ball 0938B-CE-50
- Control Devices Pneumatic Safety Valves