This item is Discontinued.

Control Devices Air Safety Valve, 1/8 In Inlet, 300 psi ST2512-1A300

Air Safety Valve, 1/8 In Inlet, 300 psi (Discontinued)

  • Mfr # ST2512-1A300
  • Zoro # G2444928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2512-1A300
Zoro #
G2444928
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/8 in
Preset Setting (PSI)
300 psi
Rated CFM @ Set Pressure
262 cfm
Item
Air Safety Valve
Max. Temp. (F)
250 Degrees F
O-Ring
Silicone
Body Material
Brass
Thread Coating
Vibra Seal
Seat
Brass
Application
Small Air Compressor Systems
Standards
ASME
Seal
Silicone
Spring
Music Wire

Description

Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/8 in, Preset Setting (PSI) 300 psi, 262 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Music Wire Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, Small Air Compressor Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.