Zoro Homepage

Valve, Check, 1/2 In

  • Mfr # CB50

  • Zoro # G2124035


product price: $20.75
/ea

Key Features

Inlet (In.)
1/2 in NPT
Outlet (In.)
1/2 in (F)NPT
Max. Pressure (PSI)
250 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
38 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB50
Zoro #
G2124035
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2 1/2 in
Tap Size
1/8 in
Hex Size (In.)
1 1/4 in

Details

Inlet (In.)
1/2 in NPT
Item
Check Valve
Outlet (In.)
1/2 in (F)NPT
Max. Pressure (PSI)
250 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
38 scfm
Mounting
Horizontal, Vertical
Disc
Positive Seating Fluoropolymer, for Maximum Air Flow
Material
Brass
Type
Air
Application
Air Compressor
Poppet
Glass Filled PTFE
Max. Temp. (F)
450 Degrees F
Spring Material
Stainless Steel

Description

Check Valve, Air, Inlet (In.) 1/2 in NPT, Outlet (In.) 1/2 in (F)NPT, Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 1 1/4 in, Flow Range Free Air (CFM) 38 scfm, Max. Temp. (F) 450 Degrees F, Horizontal, Vertical Mounting, Tap Size 1/8 in, Length (In.) 2 1/2 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, Glass Filled PTFE Poppet, Air Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.