Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Check, 1x1in

  • Mfr # P1010-1EP

  • Zoro # G2380847


product price: $44.65
/ea

Key Features

Inlet (In.)
1 in FPT
Outlet (In.)
1 in MPT
Max. Pressure (PSI)
450 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
60 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1010-1EP
Zoro #
G2380847
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 7/8 in
Tap Size
1/8 in
Hex Size (In.)
1 1/2 in

Details

Inlet (In.)
1 in FPT
Item
Check Valve
Outlet (In.)
1 in MPT
Max. Pressure (PSI)
450 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
60 scfm
Thread Coating
Vibra-Seal(R)
Mounting
Horizontal, Vertical
Material
Brass
Application
In-Tank Check Valve
Poppet
Glass Filled PTFE
Spring Material
Stainless Steel
Max. Temp. (F)
400 Degrees F
Type
In Tank

Description

Check Valve, In Tank, Inlet (In.) 1 in FPT, Outlet (In.) 1 in MPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 1 1/2 in, Flow Range Free Air (CFM) 60 scfm, Max. Temp. (F) 400 Degrees F, Horizontal, Vertical Mounting, Tap Size 1/8 in, Length (In.) 3 7/8 in, Stainless Steel Spring Material, Glass Filled PTFE Poppet, Thread Coating Vibra-Seal(R), In-Tank Check Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.