Zoro Homepage

Valve, Pressure, 2" Connection, 5" Dia.

  • Mfr # NBR20-0T012

  • Zoro # G9463041


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Preset Limit (In. of Water)
332 in wc
Connection (In.)
2 in
Dia. (In.)
5 in
Length (In.)
6 5/16 in
Valve Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBR20-0T012
Zoro #
G9463041
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
5 in
Length (In.)
6 5/16 in
Inlet Size
2 in
Overall Length
6.31 in
Outside Diameter
5 in

Details

Preset Limit (In. of Water)
332 in wc
Connection (In.)
2 in
Valve Type
Pressure
Item
Blower Relief Valve
For Use with Blower No.
2EPR1, 2EPR2
Compatible Manufacturer Part Number
2EPR1, 2EPR2
Minimum Operating Pressure
1 psi
Vacuum Capabilities
Pressure
Inlet Type
NPT
Maximum Operating Pressure
15 psi
Preset Limit
332 in wc

Description

Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 332 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPR1, 2EPR2, Compatible Grainger Part Number 2EPR1, 2EPR2, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.