Zoro Homepage

Valve, Vacuum, 2" Connection, 5" Dia.

  • Mfr # NVR20-0A018

  • Zoro # G1184660


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Preset Limit (In. of Water)
245 in wc
Connection (In.)
2 in
Dia. (In.)
5 in
Length (In.)
5 13/16 in
For Use with Blower No.
2EPP8, 2EPP9, 2EPR1, 2EPR2, 2EPR5, 2EPR6, 2EPR7, 2EPR8, 2EPT2, 2EPT3, 2EPT8, 2EPT9, 2EPU5, 2EPU6, 38UW80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVR20-0A018
Zoro #
G1184660
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
5 in
Length (In.)
5 13/16 in
Outside Diameter
5 in
Overall Length
5.81 in
Inlet Size
2 in

Details

Preset Limit (In. of Water)
245 in wc
Connection (In.)
2 in
Item
Blower Relief Valve
For Use with Blower No.
2EPP8, 2EPP9, 2EPR1, 2EPR2, 2EPR5, 2EPR6, 2EPR7, 2EPR8, 2EPT2, 2EPT3, 2EPT8, 2EPT9, 2EPU5, 2EPU6, 38UW80
Valve Type
Vacuum
Compatible Manufacturer Part Number
2EPP8, 2EPP9, 2EPR1, 2EPR2, 2EPR5, 2EPR6, 2EPR7, 2EPR8, 2EPT2, 2EPT3, 2EPT8, 2EPT9, 2EPU5, 2EPU6, 2VFB60-11.5-7W
Inlet Type
NPT
Minimum Operating Pressure
1 in Hg
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
400 Degrees F
Preset Limit
245 in wc
Vacuum Capabilities
Vacuum
Maximum Operating Pressure
28 in Hg

Description

Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 245 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPP8, 2EPP9, 2EPR1, 2EPR2, 2EPR5, 2EPR6, 2EPR7, 2EPR8, 2EPT2, 2EPT3, 2EPT8, 2EPT9, 2EPU5, 2EPU6, 2VFB60-11.5-7W, Compatible Grainger Part Number 2EPP8, 2EPP9, 2EPR1, 2EPR2, 2EPR5, 2EPR6, 2EPR7, 2EPR8, 2EPT2, 2EPT3, 2EPT8, 2EPT9, 2EPU5, 2EPU6, 38UW80, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.