Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7.

  • Mfr # OH50-0LAAA

  • Zoro # G008463217


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Condensate Inlet
1/2" FIP
Condensate Outlet
1/2" FIP
Capacity
1.5 gal/minute
Overall Width
9.25
Max. Pressure
171 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH50-0LAAA
Zoro #
G008463217
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9.25
Overall Depth
10.5
Overall Height
11

Details

Condensate Inlet
1/2" FIP
Condensate Outlet
1/2" FIP
Capacity
1.5 gal/minute
Max. Pressure
171 psi
For Use With
Compressed Air Systems
Weight
22 lbs
Application
Condensate Drain

Description

This is the trap to choose when the liquid stream contains large amounts of low specific gravity oil or compressor lubricants. The Oil Handler can drain liquids with a specific gravity as low as 0.7.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.