This item is Discontinued.

Control Solutions Control Solutions 82100100 Stryker Multi-Use Insecticide Pint 82100100

Control Solutions 82100100 Stryker Multi-Use Insecticide Pint (Discontinued)

  • Mfr # 82100100
  • Zoro # G404147100
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82100100
Zoro #
G404147100
UPC #
072693010048
Country of Origin
China

Description

Stryker Multi-Use Insecticide Pint

Stryker is a multi-purpose concentrate insecticide that contains 6% pyrethrins and 60% piperonyl butoxide for a fast knockdown and efficient control of insect pests. Stryker can be mixed with other insecticides or insect growth regulators to enhance its effectiveness.

Features
  • Stryker Multi-Use Insecticide Pint
Specifications
  • Dimension: 6 x 4 x 2 in.
  • Cube: 48
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.