Zoro Homepage

Type 700 High Flow Pressure Regulator

  • Mfr # 700-BC

  • Zoro # G707786730


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Body Material
Diecast Aluminum Alloy
Gauge Port Size
1/2" BSP, 1/2" NPT, 1/4" BSP, 1/4" NPT, 3/8" BSP, 3/8" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-BC
Zoro #
G707786730
UPC #
-
Country of Origin
United States

Dimensions

Gauge Port Size
1/2" BSP, 1/2" NPT, 1/4" BSP, 1/4" NPT, 3/8" BSP, 3/8" NPT

Details

Body Material
Diecast Aluminum Alloy

Description

CONTROLAIR 14 NPT Port, Pressure Range 015, 01 PSI,BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.