Carrying Case Cash, Coin, Document, Card, Check, Royal Blue, Canvas Body, 8.5in Height x 11in Width
- Mfr # 530312
- Zoro # G323363803
product price:Â
$
37.89
/ea
Key Features
Holds
Check, Document, Cash, Card, Coin
Height
8-1/2 in
Material
Canvas
Color
Royal Blue
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530312
- Zoro #
- G323363803
- UPC #
- 813732010670
- Country of Origin
- China
Dimensions
- Height
- 8-1/2 in
- Width
- 11 in
Details
- Holds
- Check, Document, Cash, Card, Coin
- Material
- Canvas
- Item
- Carrying Case
- Color
- Royal Blue
- Lock Style
- Key Lock
- Closure Type
- Zipper
Description
7-pin lock to secure valuables - cannot lock without included key for added security, Each bag keyed differently, Perfect for carrying cash, coins and checks, Large enough to hold confidential documents, Card holder for clearly labeling contents or destination, Reusable - made of canvas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.