Coin Trays for Quarters, Stackable, 10 Coin Compartment(s), Orange, Plastic, 2PK
- Mfr # 560563
- Zoro # G023365251
product price:Â
$
41.62
/pk of 2, $20.81/ea
Key Features
Depth
11-1/2 in
Material
Plastic
Number of Compartments
10
Width
3.8 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 560563
- Zoro #
- G023365251
- UPC #
- 813732012346
- Country of Origin
- China
Dimensions
- Depth
- 11-1/2 in
- Width
- 3.8 in
- Height
- 1-1/2 in
Details
- Material
- Plastic
- Number of Compartments
- 10
- Color
- Orange
- Item
- Coin Tray
Description
Easy way to separate and store rolls of coins, ABA color-coded for identifying at a glance, Denomination and capacity etched in sides: "$100 Quarters" to clearly designate use, Stackable to save valuable space, Made of heavy-duty plastic for lasting use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.