Metal Coin Tray, Pennies, Red, Anodized Metal
- Mfr # 560065
- Zoro # G623364685
product price:Â
$
12.69
/ea
Key Features
Color
Red
Depth
8 in
Width
3 1/2 in
Height
1-1/2 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 560065
- Zoro #
- G623364685
- UPC #
- 813732012377
- Country of Origin
- United States
Dimensions
- Depth
- 8 in
- Width
- 3 1/2 in
- Height
- 1-1/2 in
Details
- Color
- Red
- Item
- Coin Tray
- Material
- Metal
Description
Easy way to separate and store rolls of coins, ABA color-coded for identifying at a glance, Denomination and capacity etched in sides: "$10 Pennies" to clearly designate use, Stackable to save valuable space, Made of lasting, heavy-gauge anodized metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.