
Nickels Coin Box, Accommodates $100 in Nickels, 15.5" x 19.25" x 4.5", Blue/Kraft, 50PK
Mfr # 560060
Zoro # G823332583
product price:Â $68.45
/pk 50, $1.37/eaKey Features
Width
15-1/2 in
Depth
19-1/4 in
Number of Compartments
1
Total Dollar Value
$100
Closure Type
Tuck Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560060
Zoro #
G823332583
UPC #
-
Country of Origin
United States
Dimensions
Width
15-1/2 in
Depth
19-1/4 in
Height
4-1/2 in
Details
Number of Compartments
1
Total Dollar Value
$100
Closure Type
Tuck Lid
Color
Blue/Kraft
Items Stored
Coins
Material
Cardboard
Denomination
Nickels
Capacity
2000 Coins
Item
Coin Box
Description
CONTROLTEK heavy-duty corrugated coin boxes are made for organizing, shipping and storing rolls of coins. Sturdy and secure tuck lid stays closed during transport. Made of durable corrugated material with ABA color coding. Holds $100 in nickels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.