
Plastic Currency and Coin Tray, Coin/Cash, 10 Compartments, 16 x 11.25 x 2.25, Black (Discontinued)
- Mfr # 500063
- Zoro # G106437578
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500063
Zoro #
G106437578
UPC #
813732014791
Country of Origin
China
Dimensions
Width
16"
Depth
11.25"
Height
2.25"
Details
Item
Cash Drawers/Boxes/Trays
Color
Black
Material
Plastic
Denomination
Coin; Cash
For Use With
500122
Features
10 Compartments
Closure
Locking Cover
Number of Keys
2
Product Type
Tray
Description
Denomination and capacity etched in tray sides. Duralite tray. Locking cover with disc tumbler. (Keyed differently.) Goes inside 500122 Metal Cash Drawer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.