
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500070
Zoro #
G201859763
UPC #
813732010632
Country of Origin
China
Dimensions
Width
16"
Depth
8"
Height
4"
Details
Item
Cash Drawers/Boxes/Trays
Color
Black
Material
Heavy Gauge Steel
Weight
3 lbs
Features
4 Compartment
Product Type
Rack
Description
CONTROLTEK trays are efficient tools to organize forms, currency straps, coin wraps, checks and other items with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.