Nickel-Plated Shank with 2 Balls - 3/4in
Mfr # 800B
Zoro # G615810824
product price: $49.85
/eaKey Features
Length
9.5 in
Depth
7 in
Material
Metal
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800B
Zoro #
G615810824
UPC #
720173008008
Country of Origin
United States
Dimensions
Length
9.5 in
Depth
7 in
Details
Material
Metal
Color
Gray
Description
Nickel-plated interchangeable ball shank has a 3/4 diameter and 2-1/4 length. 3,500 lb. gross trailer weight. Corrosion and rust resistant. Includes shank and two balls 1-7/8 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.