Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

918DS 0.25 in. Drive deep Impact sockets

  • Mfr # CO380577

  • Zoro # G415760213


product price: $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO380577
Zoro #
G415760213
UPC #
661541871407
Country of Origin
China

Details

Item
Deep Impact Socket

Description

Quick engagement of a fastener is provided by 's hex opening socket design making these sockets great for assembly operations. Features:. -The impact socket's high torque drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section. -The sockets feature 20 percent more torque than on standard hex impact sockets. -There is an increase to tight areas through pressure shift to reduce the socket wall thickness. -There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area. -Always wear safety goggles when using Impact Tools. -Use only properly matched fractional and metric sizes. -Sizes:. -Drive End 0.51 in. -Socket End 0.79 in. -Bolt Clearance Depth 1.59 in. -Hex Depth 0.35 in. -Length 1.97 in. . -Dimension - 1/4 in. Drive deep Impact sockets. -Item Weight - 0.140 lbs. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.