Zoro Homepage

Timber Jack with Wood Handle

  • Mfr # CO9579

  • Zoro # G304087704


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO9579
Zoro #
G304087704
UPC #
657248049355
Country of Origin
China

Description

is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.

Features
  • The Wood Handle Timber Jack lifts logs so chainsaw won't dig into the ground
  • Hard wood handle for tough jobs
  • Bottom lift can be removed for rolling logs
  • Powder coat finish
  • The overall length of the timberjack is 48"
  • The useable handle length is 37"
  • Handles logs up to 14" in diameter
  • Lifts logs 11" off the ground
Specifications
  • Dimension: 5.75" H x 17.5" W x 47" L
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.