This item is Discontinued.

Cool-Space Glacier Evaporative Cooler, 18" 2800 sq ft Coverage, 16 gal. CS5-18-VD

Glacier Evaporative Cooler, 18" 2800 sq ft Coverage, 16 gal. (Discontinued)

  • Mfr # CS5-18-VD
  • Zoro # G7833651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS5-18-VD
Zoro #
G7833651
UPC #
868467000311
Country of Origin
United States

Dimensions

Height
47.5
Depth
24
Fan Size
18" Diameter
Length
25.5

Details

Voltage
120
Item
Evaporative Cooler
Material
Polyethelene
Color
Gray
Series
Glacier
Water Reservoir Capacity
16 Gallons
Cooling Coverage Area
1200 Square Ft.
Air Flow: Low
700 cfm
Air Flow: Max
2800 cfm
Fan Drive
Direct
Weight
150 lbs.
Fan Speed
Variable

Description

Evaporative Cooler,18 In.,V-Speed,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.