Shop COOLAROO
Create Account
454609 9 ft. 8 in. x 9 ft. 8 in. Aurora Aluminum Pergola with Canopy Shades; Terracotta
- Mfr # 454609
- Zoro # G604131442
product price:Â
$
1,226.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 454609
- Zoro #
- G604131442
- UPC #
- 799870454609
- Country of Origin
- China
Description
The Aurora Pergola's design elevates your outdoor space with a modern look. Sturdy yet lightweight, this roman style shade canopy provides superior UV block.
Features- Sophisticated pergola to shade and cool your outdoor lounging and dining spaces
- Weather resistant knitted fabric is breathable and light filtering
- Provides 90% UV block
- Easy to clean and will not fade, crack or rot
- Color: Terracotta
- Material: Polypropylene, Aluminum
- Size: 9' 8" x 9' 8"
- Weight: 84 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.