457969 6 x 15 ft. 30 Percent UV Block Shade Fabric; Black

  • Mfr # 457969

  • Zoro # G804084784


product price:  $51.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
457969
Zoro #
G804084784
UPC #
799870457969
Country of Origin
China

Description

Coolaroo 30% UV Block People Cover Shade Fabric is the optimal UV protection for People and Pets. The fabric doesn't trap heat and allows warm air to escape, keeping you cool on hot and sunny days. You'll see temperature reductions of 18-30% while protecting you and your loved ones from the sun's harmful UV rays.

Specifications
  • Color: Black
  • Length: 6 x 15 ft.
  • UV Protection: 30%
  • Weight: 33.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.