Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Coolcrafts Incline Sorter- 5 Sections- Plastic- 8w x 5 1/2d x 6h- Black CO620213

Incline Sorter- 5 Sections- Plastic- 8w x 5 1/2d x 6h- Black (Discontinued)

  • Mfr # CO620213
  • Zoro # G104015679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO620213
Zoro #
G104015679
UPC #
652513158862
Country of Origin
China

Description

Inclined sorter features a simple, smart design. Graduated tiers keep your files and documents easily visible and within reach. Sturdy plastic construction. Holds file folders, notepads, and more. Fits on top of letter-size desk trays, sold separately. Desktop File Folder Sorter Type: Inclined File Sorter; Number of Compartments: 5; Material(s): Plastic; Width: 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.