Zoro Homepage

HAF 500 White Edition High Air

  • Mfr # H500WGNNS00

  • Zoro # G314837061


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Front USB
Yes
Motherboard Supported
ATX, SSI CEB, ITX, EATX, Micro ATX
Number of Total Expansion Bays
4
Height
20.1"
Total Number of Expansion Slots
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H500WGNNS00
Zoro #
G314837061
UPC #
884102096518
Country of Origin
China

Dimensions

Height
20.1"
Maximum CPU Cooler Height
6.57"
Width
8.8"
Maximum PSU Length
7.09"
Depth
20.3"
Maximum GPU Length
16.14"
Installed Fan Size
7.87", 4.72"

Details

Item
Computer Case
Front USB
Yes
Motherboard Supported
ATX, SSI CEB, ITX, EATX, Micro ATX
Number of Total Expansion Bays
4
Total Number of Expansion Slots
7
Number of Fans Supported
8
Window Panel
Yes
Number of Internal 2.5" Bays
2
Total Number of Audio In Ports
1
Window Panel Location
Left Side
Total Number of Audio Out Ports
1
Number of Internal 2.5"/3.5" Bays
2
Front Audio In
Yes
Number of Fans Installed
4
Total Number of USB Ports
3
Front Audio Out
Yes
Number of Power Supplies Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.