
MasterWatt 650w Bronze Modular, MPX6501AMAABUS (Discontinued)
- Mfr # MPX-6501-AMAAB-US
- Zoro # G4887453
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPX-6501-AMAAB-US
Zoro #
G4887453
UPC #
884102035036
Country of Origin
Unknown
Dimensions
Height
3.4"
Width
5.5"
Depth
5.9"
Details
Product Type
Power Supply
Output Power
650 W
Description
The MasterWatt offers you a fanless mode when under 15% load. A gradual fan curve increases cooling at a moderate sound level. The Dual Forward / DC-DC design provides stable voltages. Longer, thicker gauge PCI-E cables improves reliability under high loading.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.